INS-UN2-212R https://www.bdiexpress.com/medias/INDDODINSERT-RLR-UN2-C-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc5N3xpbWFnZS9qcGVnfGFETTBMMmhqTWk4eE1EYzJPREl6TVRreU16YzBNaTlKVGtSRVQwUkpUbE5GVWxSZlVreFNYMVZPTWw5RFgxTlFYek13TUhnek1EQXVhbkJufGQwMjZkNmQ5ZWU1NTc3YjI0YTMyMTY1YThiM2NkMzQyYzQ1YWQxNGFkMDVmNTllMTFhMWQ5YmVhMDMxZGVkOGQ
278840 Insert Bearings Spherical OD 

DODGE DODGE

INS-UN2-212R

Description

INS-UN2-212R INSERT ROLLER BEARING

Insert Bearing; 2-3/4" Bore; 2-29/64" Length Thru Bore; Narrow Inner Ring; 1.271" Outer Race Width; Spherical; 5.118" Outside Diameter; Relubricatable; Single Lip Contact Rubbing Seal; Concentric Collar Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element

Part #

421253

BDI #
278840

Details

2431.34 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,431.34 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
2.45
EAN
0782475884643
Product Group - BDI
M06288
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-UN2-212R
Manufacturer Internal Number
421253
Weight / LBS
5.4
Long Description
Insert Bearing; 2-3/4" Bore; 2-29/64" Length Thru Bore; Narrow Inner Ring; 1.271" Outer Race Width; Spherical; 5.118" Outside Diameter; Relubricatable; Single Lip Contact Rubbing Seal; Concentric Collar Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Length Thru Bore
2.453 Inch | 62.306 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Outer Race Width
1.271 Inch | 32.283 Millimeter
Bore
2.75 Inch | 69.85 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh