https://www.bdiexpress.com/medias/INDDODINSERT-RLR-UN2-C-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc5N3xpbWFnZS9qcGVnfGFETTBMMmhqTWk4eE1EYzJPREl6TVRreU16YzBNaTlKVGtSRVQwUkpUbE5GVWxSZlVreFNYMVZPTWw5RFgxTlFYek13TUhnek1EQXVhbkJufGQwMjZkNmQ5ZWU1NTc3YjI0YTMyMTY1YThiM2NkMzQyYzQ1YWQxNGFkMDVmNTllMTFhMWQ5YmVhMDMxZGVkOGQ
https://www.bdiexpress.com/medias/INDDODINSERT-RLR-UN2-C-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc5N3xpbWFnZS9qcGVnfGFETTBMMmhqTWk4eE1EYzJPREl6TVRreU16YzBNaTlKVGtSRVQwUkpUbE5GVWxSZlVreFNYMVZPTWw5RFgxTlFYek13TUhnek1EQXVhbkJufGQwMjZkNmQ5ZWU1NTc3YjI0YTMyMTY1YThiM2NkMzQyYzQ1YWQxNGFkMDVmNTllMTFhMWQ5YmVhMDMxZGVkOGQ
DODGE
DODGE
INS-UN2-300R
DODGE DODGE
Description
INS-UN2-300R INSERT ROLLER BEARING
Insert Bearing; 3" Bore; 2-29/64" Length Thru Bore; Narrow Inner Ring; 1.271" Outer Race Width; Spherical; 5.118" Outside Diameter; Relubricatable; Single Lip Contact Rubbing Seal; Concentric Collar Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Part #
421255
BDI #
278842
Details
2479.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-UN2-300R/p/278842
Your Price
$ 2,479.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
2.08
EAN
0782475884537
Product Group - BDI
M06288
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-UN2-300R
Manufacturer Internal Number
421255
Weight / LBS
4.6
Long Description
Insert Bearing; 3" Bore; 2-29/64" Length Thru Bore; Narrow Inner Ring; 1.271" Outer Race Width; Spherical; 5.118" Outside Diameter; Relubricatable; Single Lip Contact Rubbing Seal; Concentric Collar Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Outside Diameter
5.118 Inch | 130 Millimeter
Outer Race Width
1.271 Inch | 32.283 Millimeter
Bore
3 Inch | 76.2 Millimeter
Length Thru Bore
2.453 Inch | 62.306 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

