https://www.bdiexpress.com/medias/INDDODINSERT-BAL-VSC-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI2OXxpbWFnZS9qcGVnfGFEVmhMMmc1TlM4eE1EYzJPREE1T0RFNU56VXpOQzlKVGtSRVQwUkpUbE5GVWxSZlFrRk1YMVpUUTE5VFUxOVRVRjh6TURCNE16QXdMbXB3Wnd8MTIzZjUyMWMwYmYxYTc5ODk3NzJiNjYxNjM3MTk1NGFjZmU0NjljZDk3ZTBiMTQxZTE0MDk0MTcyZmVmZDRhOQ
https://www.bdiexpress.com/medias/INDDODINSERT-BAL-VSC-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI2OXxpbWFnZS9qcGVnfGFEVmhMMmc1TlM4eE1EYzJPREE1T0RFNU56VXpOQzlKVGtSRVQwUkpUbE5GVWxSZlFrRk1YMVpUUTE5VFUxOVRVRjh6TURCNE16QXdMbXB3Wnd8MTIzZjUyMWMwYmYxYTc5ODk3NzJiNjYxNjM3MTk1NGFjZmU0NjljZDk3ZTBiMTQxZTE0MDk0MTcyZmVmZDRhOQ
DODGE
DODGE
INS-VSC-100
DODGE DODGE
Description
INS-VSC-100 INSERT BALL BRG ; 1" BORE NARROW IR 2.047" OD
Insert Bearing; 1" Bore; 1-3/32" Length Thru Bore; Narrow Inner Ring; 0.591" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
389926
BDI #
277376
Details
54.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/INS-VSC-100/p/277376
Your Price
$ 54.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.17
EAN
0782475492770
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Intermediate Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
INS-VSC-100
Manufacturer Internal Number
389926
Weight / LBS
0.25
Long Description
Insert Bearing; 1" Bore; 1-3/32" Length Thru Bore; Narrow Inner Ring; 0.591" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1 Inch | 25.4 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Length Thru Bore
1.094 Inch | 27.8 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

