https://www.bdiexpress.com/medias/INDASIINSERT-BAL-K-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NDd8aW1hZ2UvanBlZ3xhRFV4TDJneVpTOHhNRFUzTmpZME1USXlPRGd6TUM5SlRrUkJVMGxKVGxORlVsUmZRa0ZNWDB0ZlUxTmZVMUJmTXpBd2VETXdNQzVxY0djfGQ4NjgyMmYwYTQxOGY0MmJlMDVjYjZhZDYwM2MxNzUwOGFiY2RkZWM1YTExYTllNWIzZDM3ZTU3ZTUyY2JmNzI
https://www.bdiexpress.com/medias/INDASIINSERT-BAL-K-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NDd8aW1hZ2UvanBlZ3xhRFV4TDJneVpTOHhNRFUzTmpZME1USXlPRGd6TUM5SlRrUkJVMGxKVGxORlVsUmZRa0ZNWDB0ZlUxTmZVMUJmTXpBd2VETXdNQzVxY0djfGQ4NjgyMmYwYTQxOGY0MmJlMDVjYjZhZDYwM2MxNzUwOGFiY2RkZWM1YTExYTllNWIzZDM3ZTU3ZTUyY2JmNzI
AMI BEARINGS
AMI BEARINGS
K000
AMI BEARINGS AMI BEARINGS
Description
K000 INSERT BEARING ; 10MM ID
Insert Bearing; 10MM Bore; 14MM Length Thru Bore; Extra Narrow Inner Ring; 8MM Outer Race Width; Spherical; 26MM Outside Diameter; Not Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
K000
BDI #
102071
Details
35.62
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/K000/p/102071
Your Price
$ 35.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.023
EAN
0808250101443
Product Group - BDI
M06110
Inner Race Profile
Extra Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Extra Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
K000
Weight / LBS
0.05
Long Description
Insert Bearing; 10MM Bore; 14MM Length Thru Bore; Extra Narrow Inner Ring; 8MM Outer Race Width; Spherical; 26MM Outside Diameter; Not Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
0.394 Inch | 10 Millimeter
Outer Race Width
0.315 Inch | 8 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Length Thru Bore
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

