

AMI BEARINGS
AMI BEARINGS
K002
AMI BEARINGS AMI BEARINGS
Description
K002 INSERT BEARING ; 15MM ID
Insert Bearing; 15MM Bore; 16.5MM Length Thru Bore; Extra Narrow Inner Ring; 9MM Outer Race Width; Spherical; 32MM Outside Diameter; Not Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
K002
BDI #
102073
Details
40.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/K002/p/102073
Your Price
$ 40.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.037
EAN
0808250102846
Product Group - BDI
M06110
Inner Race Profile
Extra Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Extra Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
K002
Weight / LBS
0.1
Long Description
Insert Bearing; 15MM Bore; 16.5MM Length Thru Bore; Extra Narrow Inner Ring; 9MM Outer Race Width; Spherical; 32MM Outside Diameter; Not Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
1.26 Inch | 32 Millimeter
Length Thru Bore
0.65 Inch | 16.5 Millimeter
Outer Race Width
0.354 Inch | 9 Millimeter
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh