LINKBELT
LINKBELT
MSG239NLPA 2-7/16 UNMTED BALL BRG
LINKBELT LINKBELT
Description
MSG239NLPA INSERT BALL BEARING ; POR 2-7/16" BORE MED DUTY
Insert Bearing; 2.437" Bore; 2-15/64" Length Thru Bore; Wide Inner Ring; 1.155" Outer Race Width; Spherical; 4.921" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2016005
BDI #
21573610
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/MSG239NLPA-2-7-16-UNMTED-BALL-BRG/p/21573610
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.992
EAN
0662864845755
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10419914
Weight / LBS
4.39
Long Description
Insert Bearing; 2.437" Bore; 2-15/64" Length Thru Bore; Wide Inner Ring; 1.155" Outer Race Width; Spherical; 4.921" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
2.437 Inch | 61.9 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Length Thru Bore
2.234 Inch | 56.744 Millimeter
Outer Race Width
1.155 Inch | 29.337 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



