https://www.bdiexpress.com/medias/INDREXXXTXXX-MSG200NLPA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4OTl8aW1hZ2UvanBlZ3xhREJpTDJnMVlpOHhNRE0wTXpFNU9ESTJNVEkzT0M5SlRrUlNSVmhZV0ZSWVdGaGZUVk5ITWpBd1RreFFRVjh6TURCNE16QXdMbXB3Wnd8ZjQwMDg1MGMzYTI3NDU2ZmI2OTJlNzZkOTVkMjQ2YWIyMjFmNTQzM2EyNTQxZDcxNTIzM2JjMDI3MWE4OGYxNA
https://www.bdiexpress.com/medias/INDREXXXTXXX-MSG200NLPA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4OTl8aW1hZ2UvanBlZ3xhREJpTDJnMVlpOHhNRE0wTXpFNU9ESTJNVEkzT0M5SlRrUlNSVmhZV0ZSWVdGaGZUVk5ITWpBd1RreFFRVjh6TURCNE16QXdMbXB3Wnd8ZjQwMDg1MGMzYTI3NDU2ZmI2OTJlNzZkOTVkMjQ2YWIyMjFmNTQzM2EyNTQxZDcxNTIzM2JjMDI3MWE4OGYxNA
LINKBELT
LINKBELT
MSG243E1LPA
LINKBELT LINKBELT
Description
MSG243E1LPA BALL BEARING ; POR MTO 2-11/16" SHAFT DIA MED DUTY
Insert Bearing; 2.687" Bore; 2-17/64" Length Thru Bore; Wide Inner Ring; 1.184" Outer Race Width; Spherical; 5.118" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
MSG243E1LPA
BDI #
24122344
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/MSG243E1LPA/p/24122344
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
2.265
EAN
0662864845809
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Medium Duty | High Temperature Grease
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10439834
Weight / LBS
5
Long Description
Insert Bearing; 2.687" Bore; 2-17/64" Length Thru Bore; Wide Inner Ring; 1.184" Outer Race Width; Spherical; 5.118" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
1.184 Inch | 30.074 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Length Thru Bore
2.266 Inch | 57.556 Millimeter
Bore
2.687 Inch | 68.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

