https://www.bdiexpress.com/medias/INDREXXXTXXX-MSG200NLPA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4OTl8aW1hZ2UvanBlZ3xhREJpTDJnMVlpOHhNRE0wTXpFNU9ESTJNVEkzT0M5SlRrUlNSVmhZV0ZSWVdGaGZUVk5ITWpBd1RreFFRVjh6TURCNE16QXdMbXB3Wnd8ZjQwMDg1MGMzYTI3NDU2ZmI2OTJlNzZkOTVkMjQ2YWIyMjFmNTQzM2EyNTQxZDcxNTIzM2JjMDI3MWE4OGYxNA
https://www.bdiexpress.com/medias/INDREXXXTXXX-MSG200NLPA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4OTl8aW1hZ2UvanBlZ3xhREJpTDJnMVlpOHhNRE0wTXpFNU9ESTJNVEkzT0M5SlRrUlNSVmhZV0ZSWVdGaGZUVk5ITWpBd1RreFFRVjh6TURCNE16QXdMbXB3Wnd8ZjQwMDg1MGMzYTI3NDU2ZmI2OTJlNzZkOTVkMjQ2YWIyMjFmNTQzM2EyNTQxZDcxNTIzM2JjMDI3MWE4OGYxNA
LINKBELT
LINKBELT
MSG255NLPA
LINKBELT LINKBELT
Description
MSG255NLPA INSERT BALL BEARING ; POR 3-7/16" SHAFT DIA MED DUTY
Insert Bearing; 3.437" Bore; 2-33/64" Length Thru Bore; Wide Inner Ring; 1.395" Outer Race Width; Spherical; 6.299" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2016007
BDI #
22459697
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/MSG255NLPA/p/22459697
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
3.33
EAN
0662864845885
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10409433
Weight / LBS
7.34
Long Description
Insert Bearing; 3.437" Bore; 2-33/64" Length Thru Bore; Wide Inner Ring; 1.395" Outer Race Width; Spherical; 6.299" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
2.516 Inch | 63.906 Millimeter
Bore
3.437 Inch | 87.3 Millimeter
Outer Race Width
1.395 Inch | 35.433 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

