https://www.bdiexpress.com/medias/INDFYHINSERT-BAL-NA-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIzOXxpbWFnZS9qcGVnfGFHSmxMMmhrTkM4eE1EYzJPRFV6TnpjeE5EY3hPQzlKVGtSR1dVaEpUbE5GVWxSZlFrRk1YMDVCWDBWRFgxTlFYek13TUhnek1EQXVhbkJufGIxMGRiNDFiZTRhMTY2NDZlMWQyYTljNmU1YzgyMWE1Y2NlMTRhZGIxNTJiNzY3YjZlNjMyOTI5ZDQ3NjhjY2I
https://www.bdiexpress.com/medias/INDFYHINSERT-BAL-NA-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIzOXxpbWFnZS9qcGVnfGFHSmxMMmhrTkM4eE1EYzJPRFV6TnpjeE5EY3hPQzlKVGtSR1dVaEpUbE5GVWxSZlFrRk1YMDVCWDBWRFgxTlFYek13TUhnek1EQXVhbkJufGIxMGRiNDFiZTRhMTY2NDZlMWQyYTljNmU1YzgyMWE1Y2NlMTRhZGIxNTJiNzY3YjZlNjMyOTI5ZDQ3NjhjY2I
FYH
FYH
NA207
FYH FYH
Description
NA207 INSERT BEARING
Insert Bearing; 35MM Bore; 51.1MM Length Thru Bore; Wide Inner Ring; 20MM Outer Race Width; Spherical; 72MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
NA207
BDI #
17987924
Details
41.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/NA207/p/17987924
Your Price
$ 41.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.61
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage | Snap Ring Groove
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Weight / LBS
1.34482
Long Description
Insert Bearing; 35MM Bore; 51.1MM Length Thru Bore; Wide Inner Ring; 20MM Outer Race Width; Spherical; 72MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.378 Inch | 35 Millimeter
Outer Race Width
0.787 Inch | 20 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Length Thru Bore
2.012 Inch | 51.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

