https://www.bdiexpress.com/medias/INDEDTINSERT-NA-RPB-O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNDl8aW1hZ2UvanBlZ3xhRGM0TDJneE1TOHhNREl5TlRVNE1UY3hPVFU0TWk5SlRrUkZSRlJKVGxORlVsUmZUa0ZmVWxCQ1gwOWZNekF3ZURNd01DNXFjR2N8ZDgwYzAyMWFkNzFlNmE2NTcyODRmNzc5ODRhNWRmMDg5MTQwMWYzMWU0YTliODEwYmZlY2FkYTgzODczMzhkYQ
https://www.bdiexpress.com/medias/INDEDTINSERT-NA-RPB-O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNDl8aW1hZ2UvanBlZ3xhRGM0TDJneE1TOHhNREl5TlRVNE1UY3hPVFU0TWk5SlRrUkZSRlJKVGxORlVsUmZUa0ZmVWxCQ1gwOWZNekF3ZURNd01DNXFjR2N8ZDgwYzAyMWFkNzFlNmE2NTcyODRmNzc5ODRhNWRmMDg5MTQwMWYzMWU0YTliODEwYmZlY2FkYTgzODczMzhkYQ
EDT CORP
EDT CORP
NAOU02O-RPB
EDT CORP EDT CORP
Description
NAOU02O-RPB POLY-SPHERE INSERT BEARING ; 72MM OD
Insert Bearing; 1.97" Length Thru Bore; Wide Inner Ring; Spherical; 2.83" Outside Diameter; Not Relubricatable; Shaft Mount Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Part #
NAOU02ORPB
BDI #
20866667
Details
1089.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/NAOU02O-RPB/p/20866667
Your Price
$ 1,089.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.181
EAN
0883450938709
Product Group - BDI
B04264
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Mounting Method
Shaft Mount
Rolling Element
Sleeve Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Gray Finish
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.4
Long Description
Insert Bearing; 1.97" Length Thru Bore; Wide Inner Ring; Spherical; 2.83" Outside Diameter; Not Relubricatable; Shaft Mount Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Outer Race Width
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.97 Inch | 50.038 Millimeter
Outside Diameter
2.83 Inch | 71.882 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

