https://www.bdiexpress.com/medias/INDEDTINSERT-NA-T-RPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNDR8aW1hZ2UvanBlZ3xhREZpTDJnMk55OHhNREl5TlRVNE1qRTBOVFUyTmk5SlRrUkZSRlJKVGxORlVsUmZUa0ZmVkY5U1VFSmZNekF3ZURNd01DNXFjR2N8NjMwYmY4YzE4ZDZmZjZlMmIyNjFjOWNhOTEyZjU2MGY4NzY4MTI2MWY5M2Y1OGNjZGExOTE0ZDM4ODNiYWZmNQ
https://www.bdiexpress.com/medias/INDEDTINSERT-NA-T-RPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNDR8aW1hZ2UvanBlZ3xhREZpTDJnMk55OHhNREl5TlRVNE1qRTBOVFUyTmk5SlRrUkZSRlJKVGxORlVsUmZUa0ZmVkY5U1VFSmZNekF3ZURNd01DNXFjR2N8NjMwYmY4YzE4ZDZmZjZlMmIyNjFjOWNhOTEyZjU2MGY4NzY4MTI2MWY5M2Y1OGNjZGExOTE0ZDM4ODNiYWZmNQ
EDT CORP
EDT CORP
NAOU03T-RPB
EDT CORP EDT CORP
Description
NAOU03T-RPB POLY-SPHERE INSERT BEARING ; 85MM OD
Insert Bearing; 2.1" Length Thru Bore; Wide Inner Ring; Spherical; 3.35" Outside Diameter; Not Relubricatable; Shaft Mount Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Part #
NAOU03TRPB
BDI #
20866743
Details
2632.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/NAOU03T-RPB/p/20866743
Your Price
$ 2,632.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.272
EAN
0883450938730
Product Group - BDI
B04264
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Mounting Method
Shaft Mount
Rolling Element
Sleeve Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Split Poly-Sphere Bearing | Type RPB | Gray Finish
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.6
Long Description
Insert Bearing; 2.1" Length Thru Bore; Wide Inner Ring; Spherical; 3.35" Outside Diameter; Not Relubricatable; Shaft Mount Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Length Thru Bore
2.1 Inch | 53.34 Millimeter
Outer Race Width
0 Inch | 0 Millimeter
Outside Diameter
3.35 Inch | 85.09 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

