https://www.bdiexpress.com/medias/INDEDTINSERT-NA-T-RPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNDR8aW1hZ2UvanBlZ3xhREZpTDJnMk55OHhNREl5TlRVNE1qRTBOVFUyTmk5SlRrUkZSRlJKVGxORlVsUmZUa0ZmVkY5U1VFSmZNekF3ZURNd01DNXFjR2N8NjMwYmY4YzE4ZDZmZjZlMmIyNjFjOWNhOTEyZjU2MGY4NzY4MTI2MWY5M2Y1OGNjZGExOTE0ZDM4ODNiYWZmNQ
https://www.bdiexpress.com/medias/INDEDTINSERT-NA-T-RPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNDR8aW1hZ2UvanBlZ3xhREZpTDJnMk55OHhNREl5TlRVNE1qRTBOVFUyTmk5SlRrUkZSRlJKVGxORlVsUmZUa0ZmVkY5U1VFSmZNekF3ZURNd01DNXFjR2N8NjMwYmY4YzE4ZDZmZjZlMmIyNjFjOWNhOTEyZjU2MGY4NzY4MTI2MWY5M2Y1OGNjZGExOTE0ZDM4ODNiYWZmNQ
EDT CORP
EDT CORP
NAOU05T-RPB
EDT CORP EDT CORP
Description
NAOU05T-RPB POLY-SPHERE INSERT BEARING ; 100MM OD
Insert Bearing; 2.47" Length Thru Bore; Wide Inner Ring; Spherical; 3.94" Outside Diameter; Not Relubricatable; Shaft Mount Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Part #
NAOU05TRPB
BDI #
20866747
Details
3358.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/NAOU05T-RPB/p/20866747
Your Price
$ 3,358.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.363
EAN
0883450938778
Product Group - BDI
B04264
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Mounting Method
Shaft Mount
Rolling Element
Sleeve Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Split Poly-Sphere Bearing | Type RPB | Gray Finish
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.8
Long Description
Insert Bearing; 2.47" Length Thru Bore; Wide Inner Ring; Spherical; 3.94" Outside Diameter; Not Relubricatable; Shaft Mount Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Outer Race Width
0 Inch | 0 Millimeter
Length Thru Bore
2.47 Inch | 62.738 Millimeter
Outside Diameter
3.94 Inch | 100.076 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

