https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-NPS-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MzV8aW1hZ2UvanBlZ3xhR1kyTDJnM05pOHhNRGN4TVRJMU16VTRNVGcxTkM5SlRrUk9WRTVKVGxORlVsUmZRa0ZNWDA1UVUxOUZRMTlUVUY4ek1EQjRNekF3TG1wd1p3fGYwNjQyYTUxZWI0NTQ0Mzc1MTIzMWFkZDQ1NmNiZDAxOTVkM2UwNDQzZWVhZDNjZTY5OGVjNjliNzBjYTIwYTM
https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-NPS-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MzV8aW1hZ2UvanBlZ3xhR1kyTDJnM05pOHhNRGN4TVRJMU16VTRNVGcxTkM5SlRrUk9WRTVKVGxORlVsUmZRa0ZNWDA1UVUxOUZRMTlUVUY4ek1EQjRNekF3TG1wd1p3fGYwNjQyYTUxZWI0NTQ0Mzc1MTIzMWFkZDQ1NmNiZDAxOTVkM2UwNDQzZWVhZDNjZTY5OGVjNjliNzBjYTIwYTM
NTN
NTN
NPS103RPC
NTN NTN
Description
NPS103RPC
Insert Bearing; 1-3/16" Bore; 1-13/32" Length Thru Bore; Narrow Inner Ring; 0.709" Outer Race Width; Spherical; 2.441" Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
NPS103RPC
BDI #
1226232
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/NPS103RPC/p/1226232
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.33
EAN
4547359492187
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
NPS103RPC
Long Description
Insert Bearing; 1-3/16" Bore; 1-13/32" Length Thru Bore; Narrow Inner Ring; 0.709" Outer Race Width; Spherical; 2.441" Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.406 Inch | 35.7 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

