EDT CORP
EDT CORP
PAIUAO-3/8
EDT CORP EDT CORP
Description
PAIUAO-3/8 SELF-ALIGNING INSERT BEARING
Insert Bearing; 3/8" Bore; 0.91" Length Thru Bore; Wide Inner Ring; Spherical; 1.575" Outside Diameter; Not Relubricatable; Shaft Mount Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Part #
PAIUAO-3/8
BDI #
20869893
Details
121.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/PAIUAO-3-8/p/20869893
Your Price
$ 121.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.045
EAN
0883450858816
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Mounting Method
Shaft Mount
Rolling Element
Sleeve Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
UHMW White Finish
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.2
Long Description
Insert Bearing; 3/8" Bore; 0.91" Length Thru Bore; Wide Inner Ring; Spherical; 1.575" Outside Diameter; Not Relubricatable; Shaft Mount Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Outer Race Width
0 Inch | 0 Millimeter
Length Thru Bore
0.91 Inch | 23.114 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


