https://www.bdiexpress.com/medias/INDINAINSERT-BAL-PE-EC-SR-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1ODl8aW1hZ2UvanBlZ3xhR00wTDJnNE1DOHhNRGN4TVRJMU16ZzBNems1T0M5SlRrUkpUa0ZKVGxORlVsUmZRa0ZNWDFCRlgwVkRYMU5TWDFOUVh6TXdNSGd6TURBdWFuQm58NmMxNGU2MWM2M2RhMWY5M2U0ZTAyNmQ0YmFmNTVmMWNhMzVmYTk3NjM3M2U5YzZmZDkzMTRiZjgyYTMwYmE2Mg
https://www.bdiexpress.com/medias/INDINAINSERT-BAL-PE-EC-SR-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1ODl8aW1hZ2UvanBlZ3xhR00wTDJnNE1DOHhNRGN4TVRJMU16ZzBNems1T0M5SlRrUkpUa0ZKVGxORlVsUmZRa0ZNWDFCRlgwVkRYMU5TWDFOUVh6TXdNSGd6TURBdWFuQm58NmMxNGU2MWM2M2RhMWY5M2U0ZTAyNmQ0YmFmNTVmMWNhMzVmYTk3NjM3M2U5YzZmZDkzMTRiZjgyYTMwYmE2Mg
INA
INA
PE20-XL
INA INA
Description
PE20-XL X-LIFE INSERT BALL BEARING ; NON-RETURNABLE WITH ECC LOCK COLLAR
Insert Bearing; 20MM Bore; 31MM Length Thru Bore; Narrow Inner Ring; 16MM Outer Race Width; Spherical; 55MM Outside Diameter; Not Relubricatable; Double Lip Contact Seal; Eccentric Collar Mounting Method; Snap Ring; Ball Bearing Rolling Element
Part #
PE20-XL
BDI #
1176597
Details
123.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/PE20-XL/p/1176597
Your Price
$ 123.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.25
EAN
4012802801910
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Double Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
Yes
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
PE20
Weight / LBS
0.529
Long Description
Insert Bearing; 20MM Bore; 31MM Length Thru Bore; Narrow Inner Ring; 16MM Outer Race Width; Spherical; 55MM Outside Diameter; Not Relubricatable; Double Lip Contact Seal; Eccentric Collar Mounting Method; Snap Ring; Ball Bearing Rolling Element
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

