https://www.bdiexpress.com/medias/INDEDTINSERT-QF-9-STL-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5Nzd8aW1hZ2UvanBlZ3xhREE0TDJneE5TOHhNREl5TlRVNE5qTXpPVGczTUM5SlRrUkZSRlJKVGxORlVsUmZVVVpmT1Y5VFZFeGZVMU5mTXpBd2VETXdNQzVxY0djfDUxMjkwNzZhZWNhNzkyNzI3NGVjZTg2ZWNlNjFjZmY3YjI2Zjk2NmYwN2I2MTgwY2Q5NTUzOGEyZGFkY2ExM2I
https://www.bdiexpress.com/medias/INDEDTINSERT-QF-9-STL-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5Nzd8aW1hZ2UvanBlZ3xhREE0TDJneE5TOHhNREl5TlRVNE5qTXpPVGczTUM5SlRrUkZSRlJKVGxORlVsUmZVVVpmT1Y5VFZFeGZVMU5mTXpBd2VETXdNQzVxY0djfDUxMjkwNzZhZWNhNzkyNzI3NGVjZTg2ZWNlNjFjZmY3YjI2Zjk2NmYwN2I2MTgwY2Q5NTUzOGEyZGFkY2ExM2I
EDT CORP
EDT CORP
QFIUJ9-60
EDT CORP EDT CORP
Description
QFIUJ9-60 SELF-ALIGNING INSERT BEARING
Insert Bearing; 3-3/4" Bore; 2.735" Length Thru Bore; Wide Inner Ring; Spherical; 4.331" Outside Diameter; Not Relubricatable; Set Screw Sleeve Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Part #
QFIUJ9-60
BDI #
20874133
Details
2673.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/QFIUJ9-60/p/20874133
Your Price
$ 2,673.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
2.358
EAN
0883450888851
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Mounting Method
Set Screw Sleeve
Rolling Element
Sleeve Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Black Finish
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
5.2
Long Description
Insert Bearing; 3-3/4" Bore; 2.735" Length Thru Bore; Wide Inner Ring; Spherical; 4.331" Outside Diameter; Not Relubricatable; Set Screw Sleeve Mounting Method; No Snap Ring; Sleeve Bearing Rolling Element
Length Thru Bore
2.735 Inch | 69.469 Millimeter
Outer Race Width
0 Inch | 0 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

