CONSOLIDATED BEARING
CONSOLIDATED BEARING
RA-206-102
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
RA-206-102 INSERT BALL BEARING ; NON RETURNABLE
Insert Bearing; 1-1/8" Bore; 1-13/32" Length Thru Bore; Wide Inner Ring; 0.63" Outer Race Width; Spherical; 2.441" Outside Diameter; Not Relubricatable; Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
RA-206-102
BDI #
208613
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/RA-206-102/p/208613
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.33
EAN
0644075088459
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://consbrgs.com
Weight / LBS
0.719
Long Description
Insert Bearing; 1-1/8" Bore; 1-13/32" Length Thru Bore; Wide Inner Ring; 0.63" Outer Race Width; Spherical; 2.441" Outside Diameter; Not Relubricatable; Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.63 Inch | 16 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Length Thru Bore
1.406 Inch | 35.7 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh