https://www.bdiexpress.com/medias/INDFAFINSERT-BAL-RA-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NzF8aW1hZ2UvanBlZ3xhRE01TDJnek1TOHhNRFUxTnpjeE1EazVNVE01TUM5SlRrUkdRVVpKVGxORlVsUmZRa0ZNWDFKQlgwVkRYMU5RWHpNd01IZ3pNREF1YW5Cbnw3MTIxMGNkZmVjNmQ1ODgwZTdmMGIxNzQ0NTc5OThkMjA5YmE1OGM3ODllM2ZmOTM2YWFkN2IxMjlmYzZkNGJh
TIMKEN
TIMKEN
RA101RRB
TIMKEN TIMKEN
Description
RA101RRB + COL INSERT BEARING ; 1-1/16" BORE NARROW IR 2.441" OD
Insert Bearing; 1-1/16" Bore; 1-13/32" Length Thru Bore; Narrow Inner Ring; 0.709" Outer Race Width; Spherical; 2.441" Outside Diameter; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
RA101RRB + COL
BDI #
1371291
Details
51.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/RA101RRB/p/1371291
Your Price
$ 51.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.349
EAN
0087796053311
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RA101RRB AG
Weight / LBS
0.77
Long Description
Insert Bearing; 1-1/16" Bore; 1-13/32" Length Thru Bore; Narrow Inner Ring; 0.709" Outer Race Width; Spherical; 2.441" Outside Diameter; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.406 Inch | 35.7 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh