Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RABRB15/47-XL-FA106 https://www.bdiexpress.com/medias/INDINAINSERT-BAL-RABR-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgxOXxpbWFnZS9qcGVnfGFEaG1MMmhrT1M4eE1EYzNNall6TURjNU9ETTJOaTlKVGtSSlRrRkpUbE5GVWxSZlFrRk1YMUpCUWxKZlJVTmZVMUJmTXpBd2VETXdNQzVxY0djfDJkOTg2ZDA5NDZkMzM2ODRkY2M1MjVkZDFiOWRiNDEwM2U0Njk4MWZlZDdlNTRmYWFjZjM2NjZkNDliODI0NzM
1176707 Insert Bearings Spherical OD 

INA INA

RABRB15/47-XL-FA106

Description

RABRB15/47-XL-FA106 X-LIFE BALL BRG ; NON-RETURNABLE INSERT W/ECC LOCK COLLAR

Insert Bearing; 15MM Bore; 28.6MM Length Thru Bore; Narrow Inner Ring; Spherical; 47.3MM Outside Diameter; Not Relubricatable; Double Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

RABRB15/47-XL-FA106

BDI #
1176707

Details

75.64 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 75.64 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.2
EAN
4012802818093
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Double Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | With Inter Liner
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RABR-B15/47
Weight / LBS
0.331
Long Description
Insert Bearing; 15MM Bore; 28.6MM Length Thru Bore; Narrow Inner Ring; Spherical; 47.3MM Outside Diameter; Not Relubricatable; Double Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.126 Inch | 28.6 Millimeter
Outside Diameter
1.862 Inch | 47.3 Millimeter
Outer Race Width
0 Inch | 0 Millimeter
Bore
0.591 Inch | 15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh