https://www.bdiexpress.com/medias/INDINAINSERT-BAL-RABR-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgxOXxpbWFnZS9qcGVnfGFEaG1MMmhrT1M4eE1EYzNNall6TURjNU9ETTJOaTlKVGtSSlRrRkpUbE5GVWxSZlFrRk1YMUpCUWxKZlJVTmZVMUJmTXpBd2VETXdNQzVxY0djfDJkOTg2ZDA5NDZkMzM2ODRkY2M1MjVkZDFiOWRiNDEwM2U0Njk4MWZlZDdlNTRmYWFjZjM2NjZkNDliODI0NzM
https://www.bdiexpress.com/medias/INDINAINSERT-BAL-RABR-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgxOXxpbWFnZS9qcGVnfGFEaG1MMmhrT1M4eE1EYzNNall6TURjNU9ETTJOaTlKVGtSSlRrRkpUbE5GVWxSZlFrRk1YMUpCUWxKZlJVTmZVMUJmTXpBd2VETXdNQzVxY0djfDJkOTg2ZDA5NDZkMzM2ODRkY2M1MjVkZDFiOWRiNDEwM2U0Njk4MWZlZDdlNTRmYWFjZjM2NjZkNDliODI0NzM
INA
INA
RABRB25/62-XL-FA106
INA INA
Description
RABRB25/62-XL-FA106 X-LIFE BALL BRG ; NON-RETURNABLE INSERT W/ECC LOCK COLLAR
Insert Bearing; 25MM Bore; 31MM Length Thru Bore; Narrow Inner Ring; Spherical; 62.2MM Outside Diameter; Not Relubricatable; Double Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
RABRB25/62-XL-FA106
BDI #
15048855
Details
137.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/RABRB25-62-XL-FA106/p/15048855
Your Price
$ 137.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.24
EAN
4012802789218
Product Group - BDI
B00234
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Double Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | With Inter Liner
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RABRB25/62FA106
Weight / LBS
0.529
Long Description
Insert Bearing; 25MM Bore; 31MM Length Thru Bore; Narrow Inner Ring; Spherical; 62.2MM Outside Diameter; Not Relubricatable; Double Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0 Inch | 0 Millimeter
Bore
0.984 Inch | 25 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Outside Diameter
2.449 Inch | 62.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

