https://www.bdiexpress.com/medias/INDINAINSERT-BAL-RAEB-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4OTR8aW1hZ2UvanBlZ3xhR1l6TDJneFl5OHhNRFUxTnpjd016QXlPRGMyTmk5SlRrUkpUa0ZKVGxORlVsUmZRa0ZNWDFKQlJVSmZSVU5mVTFCZk16QXdlRE13TUM1cWNHY3wzMTJiYzdiNzk0YjhiNjk1MjZlOGE0NjAwZGMyZDhiNGY0YWU0YWY3ZmVhZmE4M2VlMjY5M2E3MzQ5NGExMDli
https://www.bdiexpress.com/medias/INDINAINSERT-BAL-RAEB-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4OTR8aW1hZ2UvanBlZ3xhR1l6TDJneFl5OHhNRFUxTnpjd016QXlPRGMyTmk5SlRrUkpUa0ZKVGxORlVsUmZRa0ZNWDFKQlJVSmZSVU5mVTFCZk16QXdlRE13TUM1cWNHY3wzMTJiYzdiNzk0YjhiNjk1MjZlOGE0NjAwZGMyZDhiNGY0YWU0YWY3ZmVhZmE4M2VlMjY5M2E3MzQ5NGExMDli
INA
INA
RALE30-XL-NPP-B
INA INA
Description
RALE30-XL-NPP-B ROULEMENT AUTO-ALIGNEUR ; RADIAL
Insert Bearing; 30MM Bore; 26.5MM Length Thru Bore; Narrow Inner Ring; 13MM Outer Race Width; Spherical; 55MM Outside Diameter; Not Relubricatable; Double Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
RALE30-XL-NPP-B
BDI #
1412144
Details
79.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/RALE30-XL-NPP-B/p/1412144
Your Price
$ 79.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.18
EAN
4012802781960
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Double Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty | With Set Screw
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RALE30NPPB
Weight / LBS
0.375
Long Description
Insert Bearing; 30MM Bore; 26.5MM Length Thru Bore; Narrow Inner Ring; 13MM Outer Race Width; Spherical; 55MM Outside Diameter; Not Relubricatable; Double Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.512 Inch | 13 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Bore
1.181 Inch | 30 Millimeter
Length Thru Bore
1.043 Inch | 26.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

