https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-SA-EC-FP9-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE4MHxpbWFnZS9qcGVnfGFHRTVMMmd3T1M4eE1EYzJPVEl6TXpnd05UTTBNaTlKVGtSWVdGaEpUbE5GVWxSZlFrRk1YMU5CWDBWRFgwWlFPVjlUVUY4ek1EQjRNekF3TG1wd1p3fDQxNWEyM2RlZTg0ZWY0Nzc2YjljZWRiMGJiZWY3MTc1ZjI1M2NiYTcyZmRhNWNmMDA3YWZjNjhiZTU4M2NjYzQ
https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-SA-EC-FP9-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE4MHxpbWFnZS9qcGVnfGFHRTVMMmd3T1M4eE1EYzJPVEl6TXpnd05UTTBNaTlKVGtSWVdGaEpUbE5GVWxSZlFrRk1YMU5CWDBWRFgwWlFPVjlUVUY4ek1EQjRNekF3TG1wd1p3fDQxNWEyM2RlZTg0ZWY0Nzc2YjljZWRiMGJiZWY3MTc1ZjI1M2NiYTcyZmRhNWNmMDA3YWZjNjhiZTU4M2NjYzQ
RINGBALL
RINGBALL
SA 204-12 FP9
RINGBALL RINGBALL
Description
SA 204-12 FP9 INSERT BEARING ; ECC LOCKING COLLAR
Insert Bearing; 3/4" Bore; 1.22" Length Thru Bore; Narrow Inner Ring; 0.591" Outer Race Width; Spherical; 1.85" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
SA 204-12 FP9
BDI #
18136008
Details
13.14
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SA-204-12-FP9/p/18136008
Your Price
$ 13.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.13
EAN
0623647340300
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://ringball.com
Weight / LBS
0.29
Long Description
Insert Bearing; 3/4" Bore; 1.22" Length Thru Bore; Narrow Inner Ring; 0.591" Outer Race Width; Spherical; 1.85" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

