Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SA210-29 https://www.bdiexpress.com/medias/INDPTIINSERT-BAL-SA-SC-EC-SP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ5ODF8aW1hZ2UvanBlZ3xhRFprTDJnell5ODVOVFF3TnpFME9USXlNREUwTG1wd1p3fDE4ODBjMDUyMTlhYTk4NDI1Yzc1MzNlODI5MTE5NjM0YTgyZWZiMDZiYjU3NGVkYjZlMThlY2Y5MjkyNWQ5YjE
18129616 Insert Bearings Spherical OD 

PT INTERNATIONAL PT INTERNATIONAL

SA210-29

Description

SA210-29 INSERT BALL BEARING ; 1-13/16" SHAFT ECC LOCK COLLAR

Insert Bearing; 1-13/16" Bore; 1.72" Length Thru Bore; Narrow Inner Ring; 0.787" Outer Race Width; Spherical; 3.543" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

2101020568

BDI #
18129616

Details

92.55 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 92.55 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.998
EAN
0800675114763
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
2.20462
Long Description
Insert Bearing; 1-13/16" Bore; 1.72" Length Thru Bore; Narrow Inner Ring; 0.787" Outer Race Width; Spherical; 3.543" Outside Diameter; Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.72 Inch | 43.7 Millimeter
Bore
1.813 Inch | 46.05 Millimeter
Outer Race Width
0.787 Inch | 20 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh