https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-SB-SS-SP-G-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY4NnxpbWFnZS9qcGVnfGFEUXlMMmd4WVM4eE1EYzJPVEV6TVRJd09EY3pOQzlKVGtSWVdGaEpUbE5GVWxSZlFrRk1YMU5DWDFOVFgxTlFYMGRmTXpBd2VETXdNQzVxY0djfDM0OWYwODU5YWYyYTg4ZWI2ZGVhOTMxOTA3YjE5YWFjZmIzNjQzYTZkZTQwYTIxNTRkMjYyNjg5NjI0ODlmNzM
https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-SB-SS-SP-G-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY4NnxpbWFnZS9qcGVnfGFEUXlMMmd4WVM4eE1EYzJPVEV6TVRJd09EY3pOQzlKVGtSWVdGaEpUbE5GVWxSZlFrRk1YMU5DWDFOVFgxTlFYMGRmTXpBd2VETXdNQzVxY0djfDM0OWYwODU5YWYyYTg4ZWI2ZGVhOTMxOTA3YjE5YWFjZmIzNjQzYTZkZTQwYTIxNTRkMjYyNjg5NjI0ODlmNzM
RINGBALL
RINGBALL
SB206-20 FP9
RINGBALL RINGBALL
Description
SB206-20 FP9 SOLID PILLOWBLOCK HOUSING ; SET SCREW TYPE INSERT W/ EIR 1-SIDE
Insert Bearing; 1-1/4" Bore; 1.181" Length Thru Bore; Narrow Inner Ring; 0.63" Outer Race Width; Spherical; 2.441" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
SB206-20 FP9
BDI #
18135442
Details
17.05
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SB206-20-FP9/p/18135442
Your Price
$ 17.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.26
EAN
0623647377955
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://ringball.com
Weight / LBS
0.57
Long Description
Insert Bearing; 1-1/4" Bore; 1.181" Length Thru Bore; Narrow Inner Ring; 0.63" Outer Race Width; Spherical; 2.441" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.63 Inch | 16 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Length Thru Bore
1.181 Inch | 30 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

