https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-SES-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkxOXxpbWFnZS9qcGVnfGFEQTVMMmcwWlM4eE1EYzJPVEUwT0Rrd016UTFOQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMU5GVTE5RlExOVRVRjh6TURCNE16QXdMbXB3Wnd8MGEyNzE4NTE5NGUyOTMwY2QxZjc0NzIzNmU5OTQxMzU2ODMyMzE4OTRiMDVmMmExZjhiMjljMTcyZWUyMmQzMA
https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-SES-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkxOXxpbWFnZS9qcGVnfGFEQTVMMmcwWlM4eE1EYzJPVEUwT0Rrd016UTFOQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMU5GVTE5RlExOVRVRjh6TURCNE16QXdMbXB3Wnd8MGEyNzE4NTE5NGUyOTMwY2QxZjc0NzIzNmU5OTQxMzU2ODMyMzE4OTRiMDVmMmExZjhiMjljMTcyZWUyMmQzMA
NTN
NTN
SES206
NTN NTN
Description
SES206 INSERT BEARING ; 30MM ID ECC COLLAR
Insert Bearing; 30MM Bore; 23.8MM Length Thru Bore; Wide Inner Ring; 16MM Outer Race Width; Spherical; 62MM Outside Diameter; Relubricatable; Nitrile Rubber Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
SES206
BDI #
20862013
Details
299.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SES206/p/20862013
Your Price
$ 299.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.32
EAN
3413529500291
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Long Description
Insert Bearing; 30MM Bore; 23.8MM Length Thru Bore; Wide Inner Ring; 16MM Outer Race Width; Spherical; 62MM Outside Diameter; Relubricatable; Nitrile Rubber Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.63 Inch | 16 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Length Thru Bore
0.937 Inch | 23.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

