LINKBELT
LINKBELT
SG218ELPA
LINKBELT LINKBELT
Description
SG218ELPA INSERT BALL BEARING ; POR 1-1/8"X2.4409"X1-11/32"
Insert Bearing; 1-1/8" Bore; 2.441" Outside Diameter; 0.709" Outer Race Width; Narrow Inner Race; Spherical Outer Race; Single Lip Seal; 1-11/64" Length Thru Bore; Relubricatable; Ball Bearing; Single Row
Part #
2015586
BDI #
19437214
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SG218ELPA/p/19437214
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.312
EAN
0662864825757
Product Group - BDI
M06110
Harmonized Tariff Code
8482.10.50.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Insert Bearing
Product Specification
1-1/8" Bore; 2.441" Outside Diameter; 0.709" Outer Race Width; Narrow Inner Race; Spherical Outer Race; Single Lip Seal; 1-11/64" Length Thru Bore; Relubricatable; Ball Bearing; Single Row
Long Description
Insert Bearing; 1-1/8" Bore; 2.441" Outside Diameter; 0.709" Outer Race Width; Narrow Inner Race; Spherical Outer Race; Single Lip Seal; 1-11/64" Length Thru Bore; Relubricatable; Ball Bearing; Single Row