SG220ELPAK8299A https://www.bdiexpress.com/medias/INDREXBRGXXX-BB-UBBU-MB252LPA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzh8aW1hZ2UvanBlZ3xhREEzTDJnMVppODVNamd4TURReU5EUTROREUwTG1wd1p3fGQ4ZDU1NmFjNzlmZDRiMzVjMGI0MGE3ODIyY2NmNDE4OTBjMGMzOGQzZjQzNjZmNTM1NjYwMjYzNGZmYjhlMDI
19437221 Insert Bearings Spherical OD 

LINKBELT LINKBELT

SG220ELPAK8299A

Description

SG220ELPAK8299A INSERT BALL BEARING ; 1-1/4" DIA SETSCREW LOCKING E-LIP SEAL

Insert Bearing; 1-1/4" Bore; 1-9/16" Length Thru Bore; Wide Inner Ring; 0.748" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

2019262

BDI #
19437221

Details

402.14 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 402.14 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.57
EAN
0662864825993
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Intermediate Duty | Food Grade Grease | Black Oxide Coated Ring
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10429224
Weight / LBS
1
Long Description
Insert Bearing; 1-1/4" Bore; 1-9/16" Length Thru Bore; Wide Inner Ring; 0.748" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.563 Inch | 39.7 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh