SEALMASTER
SEALMASTER
SK-1768
SEALMASTER SEALMASTER
Description
SK-1768 INSERT BALL BEARING ; NON-RETURNABLE
Insert Bearing; 1.155" Bore; 1.69" Length Thru Bore; Wide Inner Ring; 0.94" Outer Race Width; Spherical; 2.83" Outside Diameter; Relubricatable; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
700302
BDI #
349534
Details
250.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SK-1768/p/349534
Your Price
$ 250.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.601
EAN
0662461226742
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
349534
Manufacturer Internal Number
700302
Weight / LBS
1.33
Long Description
Insert Bearing; 1.155" Bore; 1.69" Length Thru Bore; Wide Inner Ring; 0.94" Outer Race Width; Spherical; 2.83" Outside Diameter; Relubricatable; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.155 Inch | 29.337 Millimeter
Outer Race Width
0.94 Inch | 23.876 Millimeter
Outside Diameter
2.83 Inch | 71.882 Millimeter
Length Thru Bore
1.69 Inch | 42.926 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

