https://www.bdiexpress.com/medias/MFRTIMINSERT-BAL-SMS-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc1M3xpbWFnZS9qcGVnfGFEY3lMMmcxTWk4eE1EZ3lNVFEzT0RReE5qUXhOQzlOUmxKVVNVMUpUbE5GVWxSZlFrRk1YMU5OVTE5RlExOVRVRjh6TURCNE16QXdMbXB3Wnd8YjZhNWJhMDhjYWRmMGJlMGUwY2YyYjE1YTQ5N2I0MzczNWYxMWI1NmU0ZDQ5MDlmNTAwNjJjZTlkZWRhZDU1Mw
https://www.bdiexpress.com/medias/MFRTIMINSERT-BAL-SMS-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc1M3xpbWFnZS9qcGVnfGFEY3lMMmcxTWk4eE1EZ3lNVFEzT0RReE5qUXhOQzlOUmxKVVNVMUpUbE5GVWxSZlFrRk1YMU5OVTE5RlExOVRVRjh6TURCNE16QXdMbXB3Wnd8YjZhNWJhMDhjYWRmMGJlMGUwY2YyYjE1YTQ5N2I0MzczNWYxMWI1NmU0ZDQ5MDlmNTAwNjJjZTlkZWRhZDU1Mw
TIMKEN
TIMKEN
SM1107KS
TIMKEN TIMKEN
Description
SM1107KS + COL INSERT BEARING ; 1-7/16" BORE WIDE IR 3.11" OD
Insert Bearing; 1-7/16" Bore; 2-1/64" Length Thru Bore; Wide Inner Ring; 0.669" Outer Race Width; Spherical; 3.11" Outside Diameter; Not Relubricatable; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
SM1107KS + COL
BDI #
1373322
Details
441.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SM1107KS/p/1373322
Your Price
$ 441.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.628
EAN
0087796055421
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SM1107KS
Weight / LBS
1.45
Long Description
Insert Bearing; 1-7/16" Bore; 2-1/64" Length Thru Bore; Wide Inner Ring; 0.669" Outer Race Width; Spherical; 3.11" Outside Diameter; Not Relubricatable; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
2.016 Inch | 51.2 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter
Outside Diameter
3.11 Inch | 78.994 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

