TIMKEN
TIMKEN
SMO311WS
TIMKEN TIMKEN
Description
SMO311WS INSERT BRG ; NON-RETURNABLE WIR ECCENTRIC HVY DUTY
Insert Bearing; 3-11/16" Bore; 4-13/16" Length Thru Bore; Wide Inner Ring; 1.768" Outer Race Width; Spherical; 8.661" Outside Diameter; Not Relubricatable; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
SMO311WS
BDI #
1373357
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SMO311WS/p/1373357
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
11.113
EAN
0087796101937
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SMO311WS
Weight / LBS
33
Long Description
Insert Bearing; 3-11/16" Bore; 4-13/16" Length Thru Bore; Wide Inner Ring; 1.768" Outer Race Width; Spherical; 8.661" Outside Diameter; Not Relubricatable; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
3.688 Inch | 93.675 Millimeter
Outer Race Width
1.768 Inch | 44.907 Millimeter
Outside Diameter
8.661 Inch | 219.989 Millimeter
Length Thru Bore
4.813 Inch | 122.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

