https://www.bdiexpress.com/medias/INDB-GINSERT-BAL-SSHC-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MzV8aW1hZ2UvanBlZ3xhR1JtTDJnMU5TOHhNRFkwT1RNeU9UTXdNelU0TWk5SlRrUkNMVWRKVGxORlVsUmZRa0ZNWDFOVFNFTmZVMU5mVTFCZk16QXdlRE13TUM1cWNHY3xlZjdkNjFhZjI5ZTQwN2E2OGY0MmM4Y2VlYWNhN2UxMDY4MTY5MjY4Yjk4YzMwZjE2NWNiYjJlODNmZjZmZjRl
https://www.bdiexpress.com/medias/INDB-GINSERT-BAL-SSHC-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MzV8aW1hZ2UvanBlZ3xhR1JtTDJnMU5TOHhNRFkwT1RNeU9UTXdNelU0TWk5SlRrUkNMVWRKVGxORlVsUmZRa0ZNWDFOVFNFTmZVMU5mVTFCZk16QXdlRE13TUM1cWNHY3xlZjdkNjFhZjI5ZTQwN2E2OGY0MmM4Y2VlYWNhN2UxMDY4MTY5MjY4Yjk4YzMwZjE2NWNiYjJlODNmZjZmZjRl
BOSTON GEAR
BOSTON GEAR
SSUC210-31
BOSTON GEAR BOSTON GEAR
Description
SSUC210-31 LOCKING INSERT ; NON-RETURNABLE SS SETSCREW
Insert Bearing; 15/16" Bore; 2.032" Length Thru Bore; Wide Inner Ring; Spherical; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
G05923
BDI #
25269973
Details
361.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SSUC210-31/p/25269973
Your Price
$ 361.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.681
EAN
0889208122925
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Stainless Steel | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.00.10
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
G05923
Long Description
Insert Bearing; 15/16" Bore; 2.032" Length Thru Bore; Wide Inner Ring; Spherical; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
0 Inch | 0 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Length Thru Bore
2.032 Inch | 51.613 Millimeter
Outer Race Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

