https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-SUC-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MDV8aW1hZ2UvanBlZ3xhRFZoTDJoak9DOHhNRFV5TURBd01qTXpNRFkxTkM5SlRrUk9WRTVKVGxORlVsUmZRa0ZNWDFOVlExOVRVMTh6TURCNE16QXdMbXB3Wnd8N2M1ZjUxNmMxOTYxNzE2NGZmODk1ZmZlMGFhMDllMTQ5MzAzM2JlMjRlZDQ5MTM0NTgzMDAwNTU1NGJlOWE1OQ
https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-SUC-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MDV8aW1hZ2UvanBlZ3xhRFZoTDJoak9DOHhNRFV5TURBd01qTXpNRFkxTkM5SlRrUk9WRTVKVGxORlVsUmZRa0ZNWDFOVlExOVRVMTh6TURCNE16QXdMbXB3Wnd8N2M1ZjUxNmMxOTYxNzE2NGZmODk1ZmZlMGFhMDllMTQ5MzAzM2JlMjRlZDQ5MTM0NTgzMDAwNTU1NGJlOWE1OQ
NTN
NTN
SUC201
NTN NTN
Description
SUC201 INSERT BEARING ; 12MM ID SET SCREW
Insert Bearing; 12MM Bore; 31MM Length Thru Bore; Wide Inner Ring; 17MM Outer Race Width; Spherical; 47MM Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
SUC201
BDI #
1230685
Details
171.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SUC201/p/1230685
Your Price
$ 171.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.21
EAN
3413529500000
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Stainless Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.46297
Long Description
Insert Bearing; 12MM Bore; 31MM Length Thru Bore; Wide Inner Ring; 17MM Outer Race Width; Spherical; 47MM Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
0.472 Inch | 12 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

