https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-SUC-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MDV8aW1hZ2UvanBlZ3xhRFZoTDJoak9DOHhNRFV5TURBd01qTXpNRFkxTkM5SlRrUk9WRTVKVGxORlVsUmZRa0ZNWDFOVlExOVRVMTh6TURCNE16QXdMbXB3Wnd8N2M1ZjUxNmMxOTYxNzE2NGZmODk1ZmZlMGFhMDllMTQ5MzAzM2JlMjRlZDQ5MTM0NTgzMDAwNTU1NGJlOWE1OQ
https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-SUC-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MDV8aW1hZ2UvanBlZ3xhRFZoTDJoak9DOHhNRFV5TURBd01qTXpNRFkxTkM5SlRrUk9WRTVKVGxORlVsUmZRa0ZNWDFOVlExOVRVMTh6TURCNE16QXdMbXB3Wnd8N2M1ZjUxNmMxOTYxNzE2NGZmODk1ZmZlMGFhMDllMTQ5MzAzM2JlMjRlZDQ5MTM0NTgzMDAwNTU1NGJlOWE1OQ
NTN
NTN
SUC202
NTN NTN
Description
SUC202 INSERT BEARING ; NON-RETURNABLE 15MM ID SET SCREW
Insert Bearing; 15MM Bore; 31MM Length Thru Bore; Wide Inner Ring; 17MM Outer Race Width; Spherical; 47MM Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
SUC202
BDI #
1230686
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SUC202/p/1230686
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.191
EAN
3413529500017
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Stainless Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.44092
Long Description
Insert Bearing; 15MM Bore; 31MM Length Thru Bore; Wide Inner Ring; 17MM Outer Race Width; Spherical; 47MM Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.669 Inch | 17 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

