https://www.bdiexpress.com/medias/INDASIINSERT-BAL-U-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMTB8aW1hZ2UvanBlZ3xhR05oTDJnNE5pOHhNRFUzTmpZME5USTFPVEk1TkM5SlRrUkJVMGxKVGxORlVsUmZRa0ZNWDFWZlJVTmZVMUJmTXpBd2VETXdNQzVxY0djfGFlNTA3YTM4NWM2ZWIzMzQzODQzMmFjMTE4NzFmNWRmOTI4YjZiN2VmYWUxMTJkM2RlMjg2MTQ5NzA0NDc0OTE
https://www.bdiexpress.com/medias/INDASIINSERT-BAL-U-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMTB8aW1hZ2UvanBlZ3xhR05oTDJnNE5pOHhNRFUzTmpZME5USTFPVEk1TkM5SlRrUkJVMGxKVGxORlVsUmZRa0ZNWDFWZlJVTmZVMUJmTXpBd2VETXdNQzVxY0djfGFlNTA3YTM4NWM2ZWIzMzQzODQzMmFjMTE4NzFmNWRmOTI4YjZiN2VmYWUxMTJkM2RlMjg2MTQ5NzA0NDc0OTE
AMI BEARINGS
AMI BEARINGS
U001
AMI BEARINGS AMI BEARINGS
Description
U001 INSERT BEARING ; 12MM ID
Insert Bearing; 12MM Bore; 17.5MM Length Thru Bore; Extra Narrow Inner Ring; 8MM Outer Race Width; Spherical; 28MM Outside Diameter; Not Relubricatable; Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
U001
BDI #
107219
Details
32.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/U001/p/107219
Your Price
$ 32.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.028
EAN
0808250100736
Product Group - BDI
M06110
Inner Race Profile
Extra Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Extra Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
U001
Weight / LBS
0.08
Long Description
Insert Bearing; 12MM Bore; 17.5MM Length Thru Bore; Extra Narrow Inner Ring; 8MM Outer Race Width; Spherical; 28MM Outside Diameter; Not Relubricatable; Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.315 Inch | 8 Millimeter
Length Thru Bore
0.689 Inch | 17.5 Millimeter
Bore
0.472 Inch | 12 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

