Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

U002 https://www.bdiexpress.com/medias/INDASIINSERT-BAL-U-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMTB8aW1hZ2UvanBlZ3xhR05oTDJnNE5pOHhNRFUzTmpZME5USTFPVEk1TkM5SlRrUkJVMGxKVGxORlVsUmZRa0ZNWDFWZlJVTmZVMUJmTXpBd2VETXdNQzVxY0djfGFlNTA3YTM4NWM2ZWIzMzQzODQzMmFjMTE4NzFmNWRmOTI4YjZiN2VmYWUxMTJkM2RlMjg2MTQ5NzA0NDc0OTE
107220 Insert Bearings Spherical OD 

AMI BEARINGS AMI BEARINGS

U002

Description

U002 INSERT BEARING ; 15MM BORE EXTRA NARROW IR 32MM OD

Insert Bearing; 15MM Bore; 18.5MM Length Thru Bore; Extra Narrow Inner Ring; 9MM Outer Race Width; Spherical; 32MM Outside Diameter; Not Relubricatable; Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

U002

BDI #
107220

Details

33.46 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 33.46 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.041
EAN
0808250100743
Product Group - BDI
M06110
Inner Race Profile
Extra Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Extra Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
U002
Weight / LBS
0.11
Long Description
Insert Bearing; 15MM Bore; 18.5MM Length Thru Bore; Extra Narrow Inner Ring; 9MM Outer Race Width; Spherical; 32MM Outside Diameter; Not Relubricatable; Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
0.591 Inch | 15 Millimeter
Outer Race Width
0.354 Inch | 9 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Length Thru Bore
0.728 Inch | 18.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh