https://www.bdiexpress.com/medias/INDASIINSERT-BAL-U-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMTB8aW1hZ2UvanBlZ3xhR05oTDJnNE5pOHhNRFUzTmpZME5USTFPVEk1TkM5SlRrUkJVMGxKVGxORlVsUmZRa0ZNWDFWZlJVTmZVMUJmTXpBd2VETXdNQzVxY0djfGFlNTA3YTM4NWM2ZWIzMzQzODQzMmFjMTE4NzFmNWRmOTI4YjZiN2VmYWUxMTJkM2RlMjg2MTQ5NzA0NDc0OTE
https://www.bdiexpress.com/medias/INDASIINSERT-BAL-U-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMTB8aW1hZ2UvanBlZ3xhR05oTDJnNE5pOHhNRFUzTmpZME5USTFPVEk1TkM5SlRrUkJVMGxKVGxORlVsUmZRa0ZNWDFWZlJVTmZVMUJmTXpBd2VETXdNQzVxY0djfGFlNTA3YTM4NWM2ZWIzMzQzODQzMmFjMTE4NzFmNWRmOTI4YjZiN2VmYWUxMTJkM2RlMjg2MTQ5NzA0NDc0OTE
AMI BEARINGS
AMI BEARINGS
U003
AMI BEARINGS AMI BEARINGS
Description
U003 INSERT BEARING ; 17MM ID
Insert Bearing; 17MM Bore; 20.5MM Length Thru Bore; Extra Narrow Inner Ring; 10MM Outer Race Width; Spherical; 35MM Outside Diameter; Not Relubricatable; Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
U003
BDI #
107221
Details
38.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/U003/p/107221
Your Price
$ 38.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.055
EAN
0808250101658
Product Group - BDI
M06110
Inner Race Profile
Extra Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Extra Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
U003
Weight / LBS
0.14
Long Description
Insert Bearing; 17MM Bore; 20.5MM Length Thru Bore; Extra Narrow Inner Ring; 10MM Outer Race Width; Spherical; 35MM Outside Diameter; Not Relubricatable; Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
0.807 Inch | 20.5 Millimeter
Outer Race Width
0.394 Inch | 10 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Bore
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

