https://www.bdiexpress.com/medias/INDASIINSERT-BAL-U-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMTB8aW1hZ2UvanBlZ3xhR05oTDJnNE5pOHhNRFUzTmpZME5USTFPVEk1TkM5SlRrUkJVMGxKVGxORlVsUmZRa0ZNWDFWZlJVTmZVMUJmTXpBd2VETXdNQzVxY0djfGFlNTA3YTM4NWM2ZWIzMzQzODQzMmFjMTE4NzFmNWRmOTI4YjZiN2VmYWUxMTJkM2RlMjg2MTQ5NzA0NDc0OTE
https://www.bdiexpress.com/medias/INDASIINSERT-BAL-U-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMTB8aW1hZ2UvanBlZ3xhR05oTDJnNE5pOHhNRFUzTmpZME5USTFPVEk1TkM5SlRrUkJVMGxKVGxORlVsUmZRa0ZNWDFWZlJVTmZVMUJmTXpBd2VETXdNQzVxY0djfGFlNTA3YTM4NWM2ZWIzMzQzODQzMmFjMTE4NzFmNWRmOTI4YjZiN2VmYWUxMTJkM2RlMjg2MTQ5NzA0NDc0OTE
AMI BEARINGS
AMI BEARINGS
U004
AMI BEARINGS AMI BEARINGS
Description
U004 INSERT BEARING ; 20MM BORE EXTRA NARROW IR 42MM OD
Insert Bearing; 20MM Bore; 24.5MM Length Thru Bore; Extra Narrow Inner Ring; 12MM Outer Race Width; Spherical; 42MM Outside Diameter; Not Relubricatable; Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
U004
BDI #
107222
Details
42.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/U004/p/107222
Your Price
$ 42.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.096
EAN
0808250102938
Product Group - BDI
B00234
Inner Race Profile
Extra Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Extra Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
U004
Weight / LBS
0.23
Long Description
Insert Bearing; 20MM Bore; 24.5MM Length Thru Bore; Extra Narrow Inner Ring; 12MM Outer Race Width; Spherical; 42MM Outside Diameter; Not Relubricatable; Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.472 Inch | 12 Millimeter
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
0.965 Inch | 24.5 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

