

KOYO
KOYO
UC 206
KOYO KOYO
Description
UC 206 ; INSERT BEARING
Insert Bearing; 30MM Bore; 38.1MM Length Thru Bore; Wide Inner Ring; 19MM Outer Race Width; Spherical; 62MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UC 206
BDI #
1463280
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC-206/p/1463280
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.32
Product Group - BDI
B02222
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.70548
Long Description
Insert Bearing; 30MM Bore; 38.1MM Length Thru Bore; Wide Inner Ring; 19MM Outer Race Width; Spherical; 62MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
2.441 Inch | 62 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh