https://www.bdiexpress.com/medias/INDFAGINSERT-BAL-UC-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MDB8aW1hZ2UvanBlZ3xhRGsyTDJoa05pOHhNRFV5TURBd01qYzRPVFF3Tmk5SlRrUkdRVWRKVGxORlVsUmZRa0ZNWDFWRFgxTlRYek13TUhnek1EQXVhbkJufDc2YWRmNWUxODBiNmRjMjQ5ZGMwYTgwNTBhMjY4NzQ4YzY2Y2FlNTgyYTdmOGMxZTRjMDgyYzBkYmRjZThiMzQ
https://www.bdiexpress.com/medias/INDFAGINSERT-BAL-UC-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MDB8aW1hZ2UvanBlZ3xhRGsyTDJoa05pOHhNRFV5TURBd01qYzRPVFF3Tmk5SlRrUkdRVWRKVGxORlVsUmZRa0ZNWDFWRFgxTlRYek13TUhnek1EQXVhbkJufDc2YWRmNWUxODBiNmRjMjQ5ZGMwYTgwNTBhMjY4NzQ4YzY2Y2FlNTgyYTdmOGMxZTRjMDgyYzBkYmRjZThiMzQ
FAG
FAG
UC202
FAG FAG
Description
UC202
Insert Bearing; 15MM Bore; 31MM Length Thru Bore; Wide Inner Ring; 17MM Outer Race Width; Spherical; 47MM Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UC202
BDI #
21730354
Details
871.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC202/p/21730354
Your Price
₹ 871.20 / each
₹ 1,089.00 / each BDIExpress
₹ 1,089.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.188
EAN
4047643052085
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.41447
Long Description
Insert Bearing; 15MM Bore; 31MM Length Thru Bore; Wide Inner Ring; 17MM Outer Race Width; Spherical; 47MM Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
0.591 Inch | 15 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

