https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-UC-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkzN3xpbWFnZS9qcGVnfGFEa3dMMmczTlM4eE1EYzNNREV5T1RneE16VXpOQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMVZEWDFOVFgxTlFYek13TUhnek1EQXVhbkJufDFjMzRkODRkZmVjOGE1NWM0YzE5ZGY0NWQ2NjM0YjNmNDA4YzRkMGRkNTgwNzE5MDBhYWFlMTQxY2JhZGFjM2U
https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-UC-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkzN3xpbWFnZS9qcGVnfGFEa3dMMmczTlM4eE1EYzNNREV5T1RneE16VXpOQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMVZEWDFOVFgxTlFYek13TUhnek1EQXVhbkJufDFjMzRkODRkZmVjOGE1NWM0YzE5ZGY0NWQ2NjM0YjNmNDA4YzRkMGRkNTgwNzE5MDBhYWFlMTQxY2JhZGFjM2U
NTN
NTN
UC203-011D1
NTN NTN
Description
UC203-011D1 INSERT BEARING ; 0.6875"ID 1.8504"OD
Insert Bearing; 11/16" Bore; 1.221" Length Thru Bore; Wide Inner Ring; 0.669" Outer Race Width; Spherical; 1.85" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UC203-011D1
BDI #
1231887
Details
81.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC203-011D1/p/1231887
Your Price
$ 81.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.186
EAN
4547359231373
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
UC203-011D1
Weight / LBS
0.39
Long Description
Insert Bearing; 11/16" Bore; 1.221" Length Thru Bore; Wide Inner Ring; 0.669" Outer Race Width; Spherical; 1.85" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.669 Inch | 17 Millimeter
Bore
0.688 Inch | 17.475 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Length Thru Bore
1.221 Inch | 31.013 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

