https://www.bdiexpress.com/medias/INDNSKINSERT-BAL-UC2-D1-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1MDh8aW1hZ2UvanBlZ3xhRFpqTDJnME1pOHhNRGcyTURVeU5USTRPVFV3TWk5SlRrUk9VMHRKVGxORlVsUmZRa0ZNWDFWRE1sOUVNVjlUVTE5VFVGOHpNREI0TXpBd0xtcHdad3w1NzU3NGRiZjRjMzg0YTI4ZjQzNDVlZmZlYjgzNmJkNmE5ZGM3NGE5NWZhMTJhOWMxZWExODNmNTU0MTI0MjY5
https://www.bdiexpress.com/medias/INDNSKINSERT-BAL-UC2-D1-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1MDh8aW1hZ2UvanBlZ3xhRFpqTDJnME1pOHhNRGcyTURVeU5USTRPVFV3TWk5SlRrUk9VMHRKVGxORlVsUmZRa0ZNWDFWRE1sOUVNVjlUVTE5VFVGOHpNREI0TXpBd0xtcHdad3w1NzU3NGRiZjRjMzg0YTI4ZjQzNDVlZmZlYjgzNmJkNmE5ZGM3NGE5NWZhMTJhOWMxZWExODNmNTU0MTI0MjY5
NSK
NSK
UC205-100D1
NSK NSK
Description
UC205-100D1 INSERT BEARING MOUNTED UNIT
Insert Bearing; 1" Bore; 1.343" Length Thru Bore; Wide Inner Ring; 0.669" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UC205-100D1
BDI #
1195060
Details
41.1
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC205-100D1/p/1195060
Your Price
$ 41.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.2
EAN
0029176543937
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Long Description
Insert Bearing; 1" Bore; 1.343" Length Thru Bore; Wide Inner Ring; 0.669" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
2.047 Inch | 52 Millimeter
Length Thru Bore
1.343 Inch | 34.1 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

