https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-UC2-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1MHxpbWFnZS9qcGVnfGFHTTRMMmcwTVM4eE1EYzJPRFkyTVRVME5EazVNQzlKVGtSWVdGaEpUbE5GVWxSZlFrRk1YMVZETWw5VFUxOVRVRjh6TURCNE16QXdMbXB3Wnd8MmUzYTc5YjE3YzE0Y2E2ZjgyNjgzYTQ1Mzc3NzlmOTBkNmZiYjFkNTAxMWJkNTBmOTQyYjNhNjlhNDY2ZWI2Nw
https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-UC2-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1MHxpbWFnZS9qcGVnfGFHTTRMMmcwTVM4eE1EYzJPRFkyTVRVME5EazVNQzlKVGtSWVdGaEpUbE5GVWxSZlFrRk1YMVZETWw5VFUxOVRVRjh6TURCNE16QXdMbXB3Wnd8MmUzYTc5YjE3YzE0Y2E2ZjgyNjgzYTQ1Mzc3NzlmOTBkNmZiYjFkNTAxMWJkNTBmOTQyYjNhNjlhNDY2ZWI2Nw
RINGBALL
RINGBALL
UC205-15
RINGBALL RINGBALL
Description
UC 205-15 INSERT BEARING UNIT ; NORMAL DTY WIDE INNER RING INSERT W/ SS
Insert Bearing; 15/16" Bore; 1.343" Length Thru Bore; Wide Inner Ring; 0.669" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UC205-15
BDI #
18175064
Details
12.48
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC205-15/p/18175064
Your Price
$ 12.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.21
EAN
0623647381709
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://ringball.com
Weight / LBS
0.46
Long Description
Insert Bearing; 15/16" Bore; 1.343" Length Thru Bore; Wide Inner Ring; 0.669" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
0.938 Inch | 23.825 Millimeter
Length Thru Bore
1.343 Inch | 34.1 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

