![UC206D1](/medias/INDNTNINSERT-BAL-UC-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1NDh8aW1hZ2UvanBlZ3xhRFV5TDJneVlpOHhNRFF4TURjeU9USXdPVGc0Tmk5SlRrUk9WRTVKVGxORlVsUmZRa0ZNWDFWRFgxTlRYMU5RWHpNd01IZ3pNREF1YW5CbnxmMjc0OWU3ZTY5YzhlODk4OGZiOTYxNGNkZDY5ZTg5Y2QyOTE5OGNlOThiOTQyODAyZjkxYTNhOTY4ODQ0MDI4)
![UC206D1](/medias/INDNTNINSERT-BAL-UC-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1NDh8aW1hZ2UvanBlZ3xhRFV5TDJneVlpOHhNRFF4TURjeU9USXdPVGc0Tmk5SlRrUk9WRTVKVGxORlVsUmZRa0ZNWDFWRFgxTlRYMU5RWHpNd01IZ3pNREF1YW5CbnxmMjc0OWU3ZTY5YzhlODk4OGZiOTYxNGNkZDY5ZTg5Y2QyOTE5OGNlOThiOTQyODAyZjkxYTNhOTY4ODQ0MDI4)
NTN
NTN
UC206D1
NTN NTN
Description
UC206D1 INSERT BEARING ; 30MM ID 62MM OD 38.1MM W SET SCREW
Insert Bearing; 30MM Bore; 38.1MM Length Thru Bore; Wide Inner Ring; 19MM Outer Race Width; Spherical; 62MM Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UC206D1
BDI #
1231951
Details
49.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC206D1/p/1231951
Your Price
$ 49.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.325
EAN
4547359231830
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
UC206D1
Weight / LBS
0.705
Long Description
Insert Bearing; 30MM Bore; 38.1MM Length Thru Bore; Wide Inner Ring; 19MM Outer Race Width; Spherical; 62MM Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh