TIMKEN
TIMKEN
UC213
TIMKEN TIMKEN
Description
UC213 INSERT BALL BEARING ; 65MM BORE INNER RING SET SCREW LCK
Insert Bearing; 65MM Bore; 65.1MM Length Thru Bore; Wide Inner Ring; 28MM Outer Race Width; Spherical; 120MM Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UC213
BDI #
21958585
Details
210.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC213/p/21958585
Your Price
$ 210.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.005
EAN
0087796070165
Product Group - BDI
B00308
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
4.3
Long Description
Insert Bearing; 65MM Bore; 65.1MM Length Thru Bore; Wide Inner Ring; 28MM Outer Race Width; Spherical; 120MM Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
4.724 Inch | 120 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Outer Race Width
1.102 Inch | 28 Millimeter
Bore
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


