TIMKEN
TIMKEN
UC214-44
TIMKEN TIMKEN
Description
UC214-44 INSERT BALL BEARING ; 2-3/4" BORE INNER RING SET SCREW LCK
Insert Bearing; 2-3/4" Bore; 2.937" Length Thru Bore; Wide Inner Ring; 1.181" Outer Race Width; Spherical; 4.921" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UC214-44
BDI #
21958911
Details
241.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC214-44/p/21958911
Your Price
$ 241.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.005
EAN
0087796140288
Product Group - BDI
B00308
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
4.5
Long Description
Insert Bearing; 2-3/4" Bore; 2.937" Length Thru Bore; Wide Inner Ring; 1.181" Outer Race Width; Spherical; 4.921" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
2.75 Inch | 69.85 Millimeter
Length Thru Bore
2.937 Inch | 74.6 Millimeter
Outer Race Width
1.181 Inch | 30 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


