PT INTERNATIONAL
PT INTERNATIONAL
UC214X60MM
PT INTERNATIONAL PT INTERNATIONAL
Description
UC214X60MM ; SET SCREW BRG 60MM
Insert Bearing; 60MM Bore; 74.6MM Length Thru Bore; Wide Inner Ring; 30MM Outer Race Width; Spherical; 125MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101027579
BDI #
18133285
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC214X60MM/p/18133285
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
2.315
EAN
0800675153359
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Nylon Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
5.07063
Long Description
Insert Bearing; 60MM Bore; 74.6MM Length Thru Bore; Wide Inner Ring; 30MM Outer Race Width; Spherical; 125MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
1.181 Inch | 30 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Length Thru Bore
2.937 Inch | 74.6 Millimeter
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh