TIMKEN
								TIMKEN
							
						
					UC218
				 
				TIMKEN TIMKEN
Description
						
                            
								UC218 INSERT BALL BEARING ; 90MM BORE INNER RING SET SCREW LCK
Insert Bearing; 90MM Bore; 96MM Length Thru Bore; Wide Inner Ring; 38MM Outer Race Width; Spherical; 160MM Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
                         	Part #
	                    
	                      	UC218
							BDI #
						
	                      	21960097
							
						
Details
                    
                        621.76
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC218/p/21960097
						
		
		
		
				Your Price
				
						
							$ 621.76 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171562
					Weight / Kilogram
				0.005
					EAN
				0087796070776
					Product Group - BDI
				B00308
					Inner Race Profile
				
					Wide Inner Ring
			Outer Race Profile
				
					Spherical
			Relubricatable
				
					Yes
			Seal Type
				
					Single Lip Contact Land Riding
			Mounting Method
				
					Set Screw
			Rolling Element
				
					Ball Bearing
			Snap Ring
				
					No
			Inch - Metric
				
					Metric
			Other Features
				
					Single Row | Normal Duty | Steel Cage
			Category - BDI
				
					Insert Bearings
			Harmonized Tariff Code
				
					8483.20.40.40
			Noun
				
					Bearing
			Keyword String
				
					Insert
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					9.9
			Long Description
				
					Insert Bearing; 90MM Bore; 96MM Length Thru Bore; Wide Inner Ring; 38MM Outer Race Width; Spherical; 160MM Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
			Outer Race Width
				
					1.496 Inch | 38 Millimeter
			Outside Diameter
				
					6.299 Inch | 160 Millimeter
			Length Thru Bore
				
					3.78 Inch | 96 Millimeter
			Bore
				
					3.543 Inch | 90 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

