AMI BEARINGS
AMI BEARINGS
UC316-51
AMI BEARINGS AMI BEARINGS
Description
UC316-51 INSERT BEARING ; 3-3/16" ID
Insert Bearing; 3-3/16" Bore; 3.386" Length Thru Bore; Wide Inner Ring; 1.732" Outer Race Width; Spherical; 6.693" Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UC316-51
BDI #
107521
Details
681.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC316-51/p/107521
Your Price
$ 681.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
5.444
EAN
0808250272334
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty | Steel Cage | Has Slinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UC316-51
Weight / LBS
11.9
Long Description
Insert Bearing; 3-3/16" Bore; 3.386" Length Thru Bore; Wide Inner Ring; 1.732" Outer Race Width; Spherical; 6.693" Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
1.732 Inch | 44 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Length Thru Bore
3.386 Inch | 86 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


