TIMKEN
TIMKEN
UC316
TIMKEN TIMKEN
Description
UC316 INSERT BALL BEARING ; SET SCREW LOCKING
Insert Bearing; 80MM Bore; 86MM Length Thru Bore; Wide Inner Ring; 44MM Outer Race Width; Spherical; 170MM Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UC316
BDI #
21960336
Details
724.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC316/p/21960336
Your Price
$ 724.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
5.6
EAN
0013992167958
Product Group - BDI
B00308
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
5.6
Long Description
Insert Bearing; 80MM Bore; 86MM Length Thru Bore; Wide Inner Ring; 44MM Outer Race Width; Spherical; 170MM Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
6.693 Inch | 170 Millimeter
Length Thru Bore
3.386 Inch | 86 Millimeter
Outer Race Width
1.732 Inch | 44 Millimeter
Bore
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh