https://www.bdiexpress.com/medias/INDNSKINSERT-BAL-UC3-D1-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0Njl8aW1hZ2UvanBlZ3xhREptTDJnME9TOHhNRGcyTURVd09USXdNRFF4TkM5SlRrUk9VMHRKVGxORlVsUmZRa0ZNWDFWRE0xOUVNVjlUVTE5VFVGOHpNREI0TXpBd0xtcHdad3xjMDVhZTE1YzJhMGY4ZDU0MGE2ZGIwMGE2ODU3NDhhNzUwODQ5Yjg5MWJjYTExMzkyMjAxNjA3ZGU5NmE1MjA3
https://www.bdiexpress.com/medias/INDNSKINSERT-BAL-UC3-D1-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0Njl8aW1hZ2UvanBlZ3xhREptTDJnME9TOHhNRGcyTURVd09USXdNRFF4TkM5SlRrUk9VMHRKVGxORlVsUmZRa0ZNWDFWRE0xOUVNVjlUVTE5VFVGOHpNREI0TXpBd0xtcHdad3xjMDVhZTE1YzJhMGY4ZDU0MGE2ZGIwMGE2ODU3NDhhNzUwODQ5Yjg5MWJjYTExMzkyMjAxNjA3ZGU5NmE1MjA3
NSK
NSK
UC316D1
NSK NSK
Description
UC316D1 INSERT BEARING MOUNTED UNIT
Insert Bearing; 80MM Bore; 86MM Length Thru Bore; Wide Inner Ring; 45MM Outer Race Width; Spherical; 170MM Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UC316D1
BDI #
1195097
Details
678.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC316D1/p/1195097
Your Price
$ 678.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
5.55
EAN
0029176579479
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Long Description
Insert Bearing; 80MM Bore; 86MM Length Thru Bore; Wide Inner Ring; 45MM Outer Race Width; Spherical; 170MM Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
6.693 Inch | 170 Millimeter
Bore
3.15 Inch | 80 Millimeter
Length Thru Bore
3.386 Inch | 86 Millimeter
Outer Race Width
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

